Beli kawasaki klx 150 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona GP Taper Exhaust System (Komponen Knalpot Motor)
    Mulai

    Rp1.399.900

    Daytona GP Taper Exhaust System (Komponen Knalpot Motor)
    Deskripsi:
    Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
  2. Daytona Motorcycle Travel Luggage Special Carier (Day Origin) Cub 110 (Perlengkapan Touring Motor)
    33%
    Mulai

    Rp999.900

    Daytona Motorcycle Travel Luggage Special Carier (Day Origin) Cub 110 (Perlengkapan Touring Motor)
    atribut:
    • Main Compatible Vehicle: Super Cub 110 (12/JA10), 50 (12/AA04)  . 110 Pro (12/JA10), 50 Pro (12/AA04) is not allowed because the genuine carrier different shapes.
  3. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  4. SSS Rear Aluminum Gear
    Mulai

    Rp479.900

    SSS Rear Aluminum Gear
    Deskripsi:
    SSS Aluminium Sproket didesain dengan 'lightening holes' yang mengurangi berat pada sproket seri ini, terbuat dari aluminium 7075-T6 yang digunakan juga dalam manufaktur fighter jet dan memiliki 3 varian warna yang menarik.KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    atribut:
    • Compatible for: KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    • Material: Aluminium 705
    • Color: Gold
    • Size (Teeth): 47-49
  5. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  6. Daytona Acc. Motorcycle 70'S Surf Line Seat Roll SR 400 (Aksesoris Eksterior Motor)
    Mulai

    Rp6.699.900

    Daytona Acc. Motorcycle 70'S Surf Line Seat Roll SR 400 (Aksesoris Eksterior Motor)
    atribut:
    • Main Compatible Vehicle: SR400/500 (80-08) 78-79 are not allowed. If you are installing on or after 10 requires the simultaneous installation of a custom seat mounting kit (75652).
  7. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  8. BANDO Drivetrain Part C.V.T Belt and Weight Roller KVY Series (Komponen Penggerak Otomotif)
    Mulai

    Rp129.900

    BANDO Drivetrain Part C.V.T Belt and Weight Roller KVY Series (Komponen Penggerak Otomotif)
    Deskripsi:
    BANDO Weight RollerRoller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil.Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik.Mengapa BANDO.Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt.Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.
  9. MultiPro Generator Gasoline Power GN (Genset Bensin)
    Mulai

    Rp3.199.900

    MultiPro Generator Gasoline Power GN (Genset Bensin)
    atribut:
    • Full Tank Capacity (L): 15
    • Oil Capacity (L): 0.6
    • Voltage (V): 220
  10. SSS Drivetrain Part Rear Steel Girder (Komponen Penggerak Otomotif)
    Mulai

    Rp199.900

    SSS Drivetrain Part Rear Steel Girder (Komponen Penggerak Otomotif)
    Deskripsi:
    Sproket belakang SSS dikenal dengan ketangguhannya dirancang untuk pemakaian jangka panjang yang dihasilkan oleh Penggunaan High Carbon Steel didukung teknologi 'Full Heat Treatment' yang membuat sproket menjadi lebih keras
    atribut:
    • Material: Carbon Steel
  11. Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)
    Deskripsi:
    Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
  12. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
Daftar Harga kawasaki klx 150 Terbaru October 2026
Daytona GP Taper Exhaust System (Komponen Knalpot Motor)Rp1.399.900
Daytona Motorcycle Travel Luggage Special Carier (Day Origin) Cub 110 (Perlengkapan Touring Motor)Rp999.900
Daytona Ultra Drive Chain and Gear Set (Komponen Penggerak Otomotif)Rp219.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
SSS Rear Aluminum GearRp479.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
Daytona Acc. Motorcycle 70'S Surf Line Seat Roll SR 400 (Aksesoris Eksterior Motor)Rp6.699.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
BANDO Drivetrain Part C.V.T Belt and Weight Roller KVY Series (Komponen Penggerak Otomotif)Rp129.900
Daytona Drivetrain Part Weight Roller Set (Komponen Penggerak Otomotif)Rp52.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)